
€21.38/ pieceexcl. VAT
€25.87incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.38 | - |
10+ | €20.17 | 5.64% |
25+ | €19.19 | 10.22% |
50+ | €18.46 | 13.64% |
100+ | €17.91 | 16.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 018/025 X 030 |
Shaft diameter | 18 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |