
€19.05/ pieceexcl. VAT
€23.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.05 | - |
10+ | €18.00 | 5.49% |
25+ | €17.13 | 10.07% |
50+ | €16.48 | 13.47% |
100+ | €16.01 | 15.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 018/025 X 020 |
Shaft diameter | 18 mm |
Outer Diameter | 25 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |