
€30.05/ pieceexcl. VAT
€36.36incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.05 | - |
10+ | €28.34 | 5.69% |
25+ | €26.98 | 10.21% |
50+ | €25.96 | 13.59% |
100+ | €25.20 | 16.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 016/022 X 030 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |