Straight bushing Requiring maintenance Bronze /Bronze TBP 015/022 X 030

  • ERIKS:12772984
Image 1
Save to list

€26.08/ pieceexcl. VAT

€31.56incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.08

-

10+

€24.59

5.72%

25+

€23.42

10.20%

50+

€22.52

13.66%

100+

€21.88

16.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 015/022 X 030
Shaft diameter
15 mm
Outer Diameter
22 mm
Width
30 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance