
€26.08/ pieceexcl. VAT
€31.56incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.08 | - |
10+ | €24.59 | 5.72% |
25+ | €23.42 | 10.20% |
50+ | €22.52 | 13.66% |
100+ | €21.88 | 16.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 015/022 X 016 |
Shaft diameter | 15 mm |
Outer Diameter | 22 mm |
Width | 16 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |