
€19.81/ pieceexcl. VAT
€23.97incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.81 | - |
10+ | €18.72 | 5.52% |
25+ | €17.81 | 10.07% |
50+ | €17.13 | 13.53% |
100+ | €16.63 | 16.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 014/020 X 020 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |