Straight bushing Requiring maintenance Bronze /Bronze TBP 008/014 X 016

  • ERIKS:12772972
Image 1
Save to list

€20.19/ pieceexcl. VAT

€24.43incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.19

-

10+

€19.05

5.65%

25+

€18.15

10.12%

50+

€17.43

13.65%

100+

€16.94

16.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 008/014 X 016
Shaft diameter
8 mm
Outer Diameter
14 mm
Width
16 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance