
€20.19/ pieceexcl. VAT
€24.43incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.19 | - |
10+ | €19.05 | 5.65% |
25+ | €18.15 | 10.12% |
50+ | €17.43 | 13.65% |
100+ | €16.94 | 16.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 005/010 X 008 |
Shaft diameter | 5 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |