
€57.95/ pieceexcl. VAT
€70.12incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.95 | - |
25+ | €48.12 | 16.97% |
50+ | €42.89 | 25.98% |
100+ | €39.42 | 31.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 200.100 DU |
Shaft diameter | 200 mm |
Outer Diameter | 205 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |