
€35.01/ pieceexcl. VAT
€42.36incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.01 | - |
25+ | €29.07 | 16.96% |
50+ | €25.92 | 25.97% |
100+ | €23.83 | 31.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 200.060 DU |
Shaft diameter | 200 mm |
Outer Diameter | 205 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |