
€55.18/ pieceexcl. VAT
€66.77incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.18 | - |
25+ | €45.79 | 17.01% |
50+ | €40.83 | 26.00% |
100+ | €37.51 | 32.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 190.100 DU |
Shaft diameter | 190 mm |
Outer Diameter | 195 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |