Straight bushing Maintenance-free Steel /PTFE TUP 190.060 DU

  • ERIKS:12440442
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€33.35/ pieceexcl. VAT

€40.35incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.35

-

25+

€27.67

17.01%

50+

€24.68

25.98%

100+

€22.69

31.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 190.060 DU
Shaft diameter
190 mm
Outer Diameter
195 mm
Width
60 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free