Straight bushing Maintenance-free Steel /PTFE TUP 185.070 DU

  • ERIKS:12440440
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€37.81/ pieceexcl. VAT

€45.75incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.81

-

25+

€31.40

16.96%

50+

€27.98

26.01%

100+

€25.73

31.96%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 185.070 DU
Shaft diameter
185 mm
Outer Diameter
190 mm
Width
70 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free