
€62.73/ pieceexcl. VAT
€75.90incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.73 | - |
25+ | €52.06 | 17.01% |
50+ | €46.41 | 26.02% |
100+ | €42.66 | 32.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 180.120 DU |
Shaft diameter | 180 mm |
Outer Diameter | 185 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |