Straight bushing Maintenance-free Steel /PTFE TUP 180.100 DU

  • ERIKS:12440437
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€52.37/ pieceexcl. VAT

€63.37incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.37

-

25+

€43.46

17.01%

50+

€38.76

25.99%

100+

€35.61

32.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 180.100 DU
Shaft diameter
180 mm
Outer Diameter
185 mm
Width
100 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free