
€47.20/ pieceexcl. VAT
€57.11incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.20 | - |
25+ | €39.17 | 17.01% |
50+ | €34.91 | 26.03% |
100+ | €32.09 | 32.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 180.090 DU |
Shaft diameter | 180 mm |
Outer Diameter | 185 mm |
Width | 90 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |