
€31.66/ pieceexcl. VAT
€38.31incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.66 | - |
25+ | €26.27 | 17.04% |
50+ | €23.42 | 26.04% |
100+ | €21.52 | 32.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 180.060 DU |
Shaft diameter | 180 mm |
Outer Diameter | 185 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |