
€30.83/ pieceexcl. VAT
€37.30incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.83 | - |
25+ | €25.58 | 17.01% |
50+ | €22.80 | 26.04% |
100+ | €20.95 | 32.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 175.060 DU |
Shaft diameter | 175 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |