
€49.57/ pieceexcl. VAT
€59.98incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.57 | - |
25+ | €41.14 | 17.02% |
50+ | €36.67 | 26.03% |
100+ | €33.71 | 32.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 170.100 DU |
Shaft diameter | 170 mm |
Outer Diameter | 175 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |