
€29.97/ pieceexcl. VAT
€36.26incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.97 | - |
25+ | €24.89 | 16.96% |
50+ | €22.18 | 25.99% |
100+ | €20.38 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 170.060 DU |
Shaft diameter | 170 mm |
Outer Diameter | 175 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |