
€29.15/ pieceexcl. VAT
€35.27incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.15 | - |
25+ | €24.18 | 17.05% |
50+ | €21.57 | 26.01% |
100+ | €19.81 | 32.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 165.060 DU |
Shaft diameter | 165 mm |
Outer Diameter | 170 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |