
€46.77/ pieceexcl. VAT
€56.59incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.77 | - |
25+ | €38.81 | 17.02% |
50+ | €34.61 | 26.00% |
100+ | €31.81 | 31.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 160.100 DU |
Shaft diameter | 160 mm |
Outer Diameter | 165 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |