
€37.53/ pieceexcl. VAT
€45.41incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.53 | - |
25+ | €31.16 | 16.96% |
50+ | €27.79 | 25.95% |
100+ | €25.54 | 31.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 160.080 DU |
Shaft diameter | 160 mm |
Outer Diameter | 165 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |