
€28.31/ pieceexcl. VAT
€34.26incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.31 | - |
25+ | €23.49 | 17.01% |
50+ | €20.95 | 26.01% |
100+ | €19.24 | 32.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 160.060 DU |
Shaft diameter | 160 mm |
Outer Diameter | 165 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |