
€45.36/ pieceexcl. VAT
€54.89incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.36 | - |
25+ | €37.67 | 16.96% |
50+ | €33.58 | 25.97% |
100+ | €30.86 | 31.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 155.100 DU |
Shaft diameter | 155 mm |
Outer Diameter | 160 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |