
€27.46/ pieceexcl. VAT
€33.23incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.46 | - |
25+ | €22.80 | 16.96% |
50+ | €20.33 | 25.95% |
100+ | €18.67 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 155.060 DU |
Shaft diameter | 155 mm |
Outer Diameter | 160 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |