
€43.97/ pieceexcl. VAT
€53.20incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.97 | - |
25+ | €36.51 | 16.96% |
50+ | €32.54 | 25.99% |
100+ | €29.91 | 31.98% |
250+ | €27.69 | 37.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 150.100 DU |
Shaft diameter | 150 mm |
Outer Diameter | 155 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |