
€35.29/ pieceexcl. VAT
€42.70incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.29 | - |
25+ | €29.31 | 16.96% |
50+ | €26.13 | 25.98% |
100+ | €24.02 | 31.95% |
250+ | €22.23 | 37.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 150.080 DU |
Shaft diameter | 150 mm |
Outer Diameter | 155 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |