
€26.63/ pieceexcl. VAT
€32.22incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.63 | - |
25+ | €22.09 | 17.05% |
50+ | €19.71 | 25.97% |
100+ | €18.10 | 32.04% |
250+ | €16.77 | 37.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 150.060 DU |
Shaft diameter | 150 mm |
Outer Diameter | 155 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |