
€42.56/ pieceexcl. VAT
€51.50incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.56 | - |
25+ | €35.34 | 16.96% |
50+ | €31.49 | 26.00% |
100+ | €28.96 | 31.96% |
250+ | €26.82 | 36.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 145.100 DU |
Shaft diameter | 145 mm |
Outer Diameter | 150 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |