
€41.16/ pieceexcl. VAT
€49.80incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.16 | - |
25+ | €34.18 | 16.96% |
50+ | €30.48 | 25.96% |
100+ | €28.01 | 31.96% |
250+ | €25.94 | 37.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 140.100 DU |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |