Straight bushing Maintenance-free Steel /PTFE TUP 140.080 DU

  • ERIKS:12440415
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€33.06/ pieceexcl. VAT

€40.00incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.06

-

25+

€27.44

17.01%

50+

€24.46

26.01%

100+

€22.50

31.95%

250+

€20.83

36.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 140.080 DU
Shaft diameter
140 mm
Outer Diameter
145 mm
Width
80 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free