
€20.88/ pieceexcl. VAT
€25.26incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.88 | - |
25+ | €17.34 | 16.97% |
50+ | €15.47 | 25.93% |
100+ | €14.20 | 31.98% |
250+ | €13.16 | 36.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 140.050 DU |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |