Straight bushing Maintenance-free Steel /PTFE TUP 135.100 DU

  • ERIKS:12440412
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€39.79/ pieceexcl. VAT

€48.15incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€39.79

-

25+

€33.01

17.02%

50+

€29.43

26.03%

100+

€27.06

32.00%

250+

€25.06

37.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 135.100 DU
Shaft diameter
135 mm
Outer Diameter
140 mm
Width
100 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free