
€38.38/ pieceexcl. VAT
€46.44incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.38 | - |
25+ | €31.85 | 17.00% |
50+ | €28.41 | 25.99% |
100+ | €26.11 | 31.98% |
250+ | €24.18 | 37.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 130.100 DU |
Shaft diameter | 130 mm |
Outer Diameter | 135 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |