
€23.28/ pieceexcl. VAT
€28.17incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.28 | - |
25+ | €19.31 | 17.02% |
50+ | €17.22 | 26.00% |
100+ | €15.82 | 32.04% |
250+ | €14.66 | 37.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 130.060 DU |
Shaft diameter | 130 mm |
Outer Diameter | 135 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |