
€36.98/ pieceexcl. VAT
€44.75incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.98 | - |
25+ | €30.69 | 17.03% |
50+ | €27.36 | 26.02% |
100+ | €25.16 | 31.98% |
250+ | €23.30 | 36.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 125.100 DU |
Shaft diameter | 125 mm |
Outer Diameter | 130 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |