
€34.44/ pieceexcl. VAT
€41.67incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.44 | - |
25+ | €28.58 | 17.02% |
50+ | €25.49 | 25.99% |
100+ | €23.42 | 32.00% |
250+ | €21.69 | 37.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 125.093 DU |
Shaft diameter | 125 mm |
Outer Diameter | 130 mm |
Width | 93 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |