
€22.42/ pieceexcl. VAT
€27.13incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.42 | - |
25+ | €18.62 | 16.95% |
50+ | €16.61 | 25.93% |
100+ | €15.25 | 31.99% |
250+ | €14.14 | 36.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 125.060 DU |
Shaft diameter | 125 mm |
Outer Diameter | 130 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |