
€35.58/ pieceexcl. VAT
€43.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.58 | - |
25+ | €29.53 | 17.01% |
50+ | €26.32 | 26.03% |
100+ | €24.21 | 31.96% |
250+ | €22.42 | 36.98% |
500+ | €21.36 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 120.100 DU |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |