
€21.59/ pieceexcl. VAT
€26.12incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.59 | - |
25+ | €17.91 | 17.07% |
50+ | €15.99 | 25.96% |
100+ | €14.68 | 32.03% |
250+ | €13.61 | 36.96% |
500+ | €12.95 | 40.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 120.060 DU |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |