
€18.10/ pieceexcl. VAT
€21.90incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.10 | - |
25+ | €15.01 | 17.06% |
50+ | €13.40 | 25.98% |
100+ | €12.30 | 32.02% |
250+ | €11.40 | 37.01% |
500+ | €10.86 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 120.050 DU |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |