Straight bushing Maintenance-free Steel /PTFE TUP 110.115 DU

  • ERIKS:12440398
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€37.60/ pieceexcl. VAT

€45.50incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.60

-

25+

€31.21

17.00%

50+

€27.84

25.97%

100+

€25.58

31.96%

250+

€23.70

36.96%

500+

€22.56

39.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 110.115 DU
Shaft diameter
110 mm
Outer Diameter
115 mm
Width
115 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free