
€32.78/ pieceexcl. VAT
€39.66incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.78 | - |
25+ | €27.20 | 17.01% |
50+ | €24.25 | 26.00% |
100+ | €22.31 | 31.94% |
250+ | €20.66 | 36.96% |
500+ | €19.67 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 110.100 DU |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |