
€19.90/ pieceexcl. VAT
€24.08incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.90 | - |
25+ | €16.53 | 16.95% |
50+ | €14.73 | 26.01% |
100+ | €13.54 | 31.98% |
250+ | €12.54 | 36.99% |
500+ | €11.95 | 39.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 110.060 DU |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |