
€36.01/ pieceexcl. VAT
€43.57incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.01 | - |
25+ | €29.88 | 17.02% |
50+ | €26.65 | 25.99% |
100+ | €24.49 | 31.98% |
250+ | €22.69 | 36.99% |
500+ | €21.59 | 40.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 105.115 DU |
Shaft diameter | 105 mm |
Outer Diameter | 110 mm |
Width | 115 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |