
€19.08/ pieceexcl. VAT
€23.09incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.08 | - |
25+ | €15.82 | 17.08% |
50+ | €14.11 | 26.05% |
100+ | €12.97 | 32.02% |
250+ | €12.02 | 37.00% |
500+ | €11.45 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 105.060 DU |
Shaft diameter | 105 mm |
Outer Diameter | 110 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |