Straight bushing Maintenance-free Steel /PTFE TUP 100.115 DU

  • ERIKS:12440391
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€34.39/ pieceexcl. VAT

€41.61incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.39

-

25+

€28.55

16.99%

50+

€25.44

26.02%

100+

€23.40

31.96%

250+

€21.66

37.02%

500+

€20.64

39.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 100.115 DU
Shaft diameter
100 mm
Outer Diameter
105 mm
Width
115 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free