
€21.17/ pieceexcl. VAT
€25.62incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.17 | - |
25+ | €17.58 | 16.97% |
50+ | €15.68 | 25.94% |
100+ | €14.39 | 32.00% |
250+ | €13.35 | 36.94% |
500+ | €12.71 | 39.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 100.070 DU |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |