
€18.22/ pieceexcl. VAT
€22.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.22 | - |
25+ | €15.13 | 16.94% |
50+ | €13.49 | 25.96% |
100+ | €12.40 | 31.96% |
250+ | €11.50 | 36.91% |
500+ | €10.95 | 39.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 100.060 DU |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |